Shop All AEDs
This Product is Discontinued
Defibtech
AED Strter Kit, Shlf Life 4yr, 3yr PrgmMgt (Discontinued)
Mfr # CCD-A1016EN
Zoro # G8794231
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode Semi-Automatic
- Waveform / Measurement Stored Biphasic Truncated Exponential
- Standards AHA Compliant
- Energy Adult 150J, Pediatric 50J
- Charging Time Up to 4 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screen Size | 2 1/4 in x 3 in |
Cable Length | 48 in |
Height | 9.5 in |
Depth | 2.3125 in |
Width | 7.3125 in |
Details
Item | Lifeline VIEW AED Starter Kit with 3 yr. Mgmt. Program |
Operation Mode | Semi-Automatic |
Waveform / Measurement Stored | Biphasic Truncated Exponential |
Standards | AHA Compliant |
Energy | Adult 150J, Pediatric 50J |
Charging Time | Up to 4 sec |
Industry Type | Healthcare |
Cycles per Charge | 3 |
Includes | Package Includes Lifeline VIEW AED, DCF-2003 4 yr Battery Pack, DDP-2001 Adult Pads Package, Operators Guide, User Manual CD, DAC-220 AED Cabinet with Alarm, DAC-420 CPR Rescue Pack, DAC-230 3-Way AED Wall Sign, Three (3) Year AED Program Management Services (AED Registration, Online Tracking, Maintenance, AED Use Reports, Post Event Assistance, Records Management, Email Notifications for Training and Maintenance) |
Shelf Life | 4 yr |
Battery | Li-MnO2 |
Electrodes | 1-Piece Design |
Cycle Time | Up to 4 sec |
Information Displayed | Full Motion Video/Animated AED and CPR Instruction |
Description
Lifeline VIEW AED Starter Kit with 3 yr. Mgmt. Program, Semi-Automatic, Energy Adult 150J, Pediatric 50J, Battery Li-MnO2, Waveform / Measurement Stored Biphasic Truncated Exponential, Charging Time Up to 4 sec, Cycles per Charge 3, Up to 4 sec Cycle Time, Electrodes 1-Piece Design, Cable Length 48 in, Height 9.5 in, Width 7.3125 in, Depth 2.3125 in, Information Displayed Full Motion Video/Animated AED and CPR Instruction, Screen Size 2 1/4 in x 3 in, Shelf Life 4 yr, Standards AHA Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.