Shop All AEDs
This Product is Discontinued
Defibtech
AED Starter Kit, Semi-Auto (Discontinued)
Mfr # CCPRX-0001
Zoro # G8233635
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode Semi-Automatic
- Waveform / Measurement Stored Biphasic Truncated Exponential
- Standards AHA Compliant
- Energy Adult 150J, Pediatric 50J
- Charging Time Less Than 9 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 19 in |
Depth | 5 in |
Cable Length | 48 in |
Height | 19 in |
Details
Item | Lifeline AED Starter Kit |
Operation Mode | Semi-Automatic |
Waveform / Measurement Stored | Biphasic Truncated Exponential |
Standards | AHA Compliant |
Energy | Adult 150J, Pediatric 50J |
Charging Time | Less Than 9 sec |
Battery | Li-MnO2 |
Includes | DCF-A100RXEN Lifeline AED, DAC-220 Wall Mount AED Cabinet with Alarm, DAC-420 CPR Rescue Pack, DAC-230 3-Way AED Wall Sign, prescription card |
Industry Type | Healthcare |
Description
Lifeline AED Starter Kit, Semi-Automatic, Energy Adult 150J, Pediatric 50J, Battery Li-MnO2, Waveform / Measurement Stored Biphasic Truncated Exponential, Charging Time Less Than 9 sec, Cable Length 48 in, Height 19 in, Width 19 in, Depth 5 in, Standards AHA Compliant, Includes Defibtech Lifeline AED Starter Kit: DCF-A100EN-RX AED Package, DAC-220 AED Cabinet, DAC-420 Rescue Pack, DAC-230 AED Wall Sign
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.