Shop All Diagnostic and Monitoring Instruments and Supplies
Defibtech
Adult Training Electrode Pads, PK5
Mfr # DDP-105TR
Zoro # G8188117
product price: $46.35
/pk 5, $9.27/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. DCF-A100-RX-EN, DCF-350T-EN
- Electrodes 2
- Industry Type Healthcare
- Cable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defibtech
- MFR # DDP-105TR
- Zoro # G8188117
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Cable Length | 12 in |
Details
Item | Adult Training Electrode Pads |
For Use With | Mfr. No. DCF-A100-RX-EN, DCF-350T-EN |
Electrodes | 2 |
Industry Type | Healthcare |
Description
Adult Training Electrode Pads, Electrodes 2, Cable Length 12 in, For Use With Mfr. No. DCF-A100-RX-EN, DCF-350T-EN, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVENTURE MEDICAL Adventure First Aid Series First Aid kit, Nylon, 4 Person (0120-0220)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 10 7/8x11.5 (91329)
- FIRST AID ONLY 1" x 3" Fabric Bandages Box of 100 (90098-020)
- CREST HEALTHCARE Replacement Lens, For Pilot Light (B-31695)
- DEFIBTECH Pediatric Electrode Pads, 12 In. L, PR (DDP-201TR)
- DEFIBTECH Adult Training Electrode Pads, 12 In. L (DDP-101TR)
- DEFIBTECH Lifeline Data Card, Med Capacity (DDC-6)
- DEFIBTECH Adult Electrode Pads, 7 In. L, PR (DDP-2001)
- DEFIBTECH Adult Electrode Pads, 12 In. L, PR (DDP-100)
- DEFIBTECH Battery, 9V Lithium, 1200 MAH (DAC-410)
- RUBBERMAID COMMERCIAL 28 Gallon Square Rubbermaid Brute Waste Receptacles - Red 3526 (FG352600RED)
- Defibtech Diagnostic Equipment