Shop All Hex Keys
Defenseguard
T30 T-Handle Torx Wrench; 7.6 in. Long
Mfr # DE780145
Zoro # G904041106
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defenseguard
- MFR # DE780145
- Zoro # G904041106
- UPC # 723902718490
- Country of Origin China
- Category Hex Keys
Description
Features
- ProGuard finish high torque steel for additional strength and resistance against rust
- TORX tip T-handle fits all TORX and star screws
- Ergonomic handle with a cushioned grip
- 7.6" long blade with a 2-piece design
- Size: 7.6" Long
- Weight: 0.658 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5524M)
- MARSHALLTOWN PREMIER Notched Trowel, Sqre, 1/16"x 1/16"x 1/16" (646SD)
- MASTERCOOL Mastercool 70070RD Reverse Direction Bending Adapter (70070-RD)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 2 mm Tip Size, 63 mm Long, 20 mm Short (WH-2MM)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12288)
- WESTWARD SAE Plain Ball Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1/4 in Short, 10 PK (40WY76)
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 4 51/64 in Long, 1 47/64 in Short (16524)
- URREA 1/8 In Vinyl Handle 6 In Long (46408G)
- EAZYPOWER Hex Key Power Bit, 2.5mm (19274)
- HOLEX 3/16 inch L-wrench, Phosphated, Short (626042 3/16)
- EKLIND Hex Key L 1.5Mm Lng Arm (14603)
- Defenseguard Hex Keys