Shop All Hex Keys
Defenseguard
T27 T-Handle Torx Wrench; 7.4 in. Long
Mfr # DE324632
Zoro # G804041107
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defenseguard
- MFR # DE324632
- Zoro # G804041107
- UPC # 661541383795
- Country of Origin China
- Category Hex Keys
Description
Features
- ProGuard finish high torque steel for additional strength and resistance against rust
- TORX tip T-handle fits all TORX and star screws
- Ergonomic handle with a cushioned grip
- 7.4" long blade with a 2-piece design
- Size: 7.4" Long
- Weight: 0.622 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Wall Scraper, Stiff, 1", SS (SCR-S)
- PROTO 1 in Drive Impact Socket 46 mm Size, Deep Socket, black oxide (J10046ML)
- PORTER-CABLE 20V MAX* 1/2" Cordless Impact Wrench (PCC740B)
- MARSHALLTOWN TAPING KNIFE 6"" SS (SSTK6)
- TEKTON 3.5 mm Ball End Hex L-Key (KLX82035)
- OTC T30 TAMPER-RESISTANT TORX, 1/4 (5925)
- PROTO SAE L Key, 5/8 in Tip Size, 6 1/4 in Long, 1 7/8 in Short (J46140)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 1 21/32 in Long, 17/32 in Short, 10 PK (15103)
- MIDWEST FASTENER 1.5mm Zinc Plated Steel Short Arm Hex Wrenches 10PK (62421)
- BONDHUS SAE Ball Hex Key, 1/16" Tip Size (3603)
- GRAY TOOLS 1/8" S2 T-handle Hex Key, 1000V Insulated (68608-I)
- Defenseguard Hex Keys