Defenseguard

Stove Board; Black - 32 x 42 in. - Pack of 3


product price: $315.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

HY-C Non-UL Lined Stove Boards provide ember and scratch protection for floors from the intense heat, hot coals, ashes and soot that wood burning appliances can produce. Can be used under other heating appliances such as kerosene, gas and electric heaters. Non-UL Lined stove boards do not provide thermal protection and may not be used as wall shields. Made in the USA.

Features
  • Stove Board, Black - 32 x 42 in.
  • Pack of 3
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 13.13 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.