Shop All Rivet Washers
Defenseguard
Rivet Washer, 1/8 in ID, Steel
Mfr # DE819226
Zoro # G104041562
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Washer Inside Dia. 1/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defenseguard
- MFR # DE819226
- Zoro # G104041562
- UPC # 753153214038
- Country of Origin China
- Category Rivet Washers
Dimensions
Washer Inside Dia. | 1/8 in |
Details
Item | Rivet Washer |
Basic Material | Steel |
System of Measurement | Inch |
Description
Features
- Use washers when joining soft materials or when existing hole is oversize.
- Metal - Steel
- Size - 1/8 in. Dia.
- 40 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Lag Screw 5/16in X 5in A307 Grade A Zinc Plated Steel 25PK (9055914)
- MIDWEST FASTENER Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1827 PK (56108)
- HILLMAN 74048 10 x 0.75 in. Pan Combo Zinc Plated Sheet Metal Screw (77666)
- BRIGHTON-BEST Socket Cap Screw, 10-24 x 1-1/4, Steel, Black Oxide, PT, UNC, 100PK (011113)
- MIDWEST FASTENER Round Rivet Washer, 5/32 in ID, Aluminum, 50 PK (36272)
- ZORO SELECT Square Rivet Washer, 3/16 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.018.0050)
- MIDWEST FASTENER Round Rivet Washer, #8 ID, Copper, 74 PK (62216)
- ZORO SELECT Round Rivet Washer, 1/8 in ID, 3/8 in OD, Aluminum, Plain Finish, 500 PK (U34363.012.0037)
- MIDWEST FASTENER Round Rivet Washer, #10 ID, Copper, 72 PK (62206)
- ZORO SELECT Square Rivet Washer, 3/32 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.009.0050)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, Aluminum, 60 PK (36265)
- Defenseguard Rivet Washers