Shop All Pipe & Tubing Cutters
Defenseguard
Ratcheting Pipe Cutter; 9 in.
Mfr # DE338397
Zoro # G004150531
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defenseguard
- MFR # DE338397
- Zoro # G004150531
- UPC # 661541505692
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
Features
- Ratcheting Pipe Cutter
- Size: 9 in.
- Weight: 0.59
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Female Flare Low Lead Brass Short Nut (704014-08)
- MI-T-M 3/8F Screw Connect 2Pc (AW-0017-0035)
- JONES STEPHENS 4 IPS X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK4 (24 FT) (I61450)
- SANITUBE Wingnut I-Line Clamp, 1"-1-1/2" 304 (13IS-100-150)
- RIDGID 15 Tubing and Conduit Cutter (RI388855)
- NAVAC Tube Cutter, 3/4" Max OD (NTC6)
- GENERAL WIRE 1/2 In. AutoCut Copper Tubing Cutter (ATC12)
- RIDGID Ridgid 632-32920 15 Tubing and Conduit Cutter (632-32920)
- WHEELER-REX Manual Pipe Cutter, 2"-12" (59012)
- HORIZON TOOL Blade For #157 Tube Cutter (CAL157-600)
- MILWAUKEE TOOL 1-5/8" Ratcheting Pipe Cutter Replacement Blade (48-22-4211)
- Defenseguard Pipe & Tubing Cutters