Shop All Pneumatic Nails
Defenseguard
Nail Brad Stick 18 x 1.5 In.
Mfr # DE837855
Zoro # G303911260
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defenseguard
- MFR # DE837855
- Zoro # G303911260
- UPC # 753153205715
- Country of Origin China
- Category Pneumatic Nails
Details
Item | Collated Brad Nail |
Description
Features
- Galvanized, smooth shank.
- Applications: molding decorative trim, furniture trim, cabinets, drawers, casebacks, baseboards, chair rails, and picture frames.
- Size - 18 x 1.5 in.
- Item weight - 3.55 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N04160.043.0325)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07000.016.0250)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Brass, Not Graded, Plain Finish (BR.01402002.PL.DAR)
- ZORO SELECT Lag Screw, 3/8 in, 4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0400)
- DEFENSEGUARD Hammerless Spring Action No. 1 Nail Starter & No. 1 Nail Set (DE2612498)
- AIR LOCKER Collated Pin Nail, 3/4 in L, 23 ga, Bronze, Headless Head, 2000 PK (PIN20)
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees (KC27APBX)
- FREEMAN Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees (AF1534-25)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 33 Degrees, 500 PK (A314X131/33)
- FREEMAN 21 Degree .131"x3-1/4" Plastic Collated Galvanized Ring Shank Full Rou (FR.131-314GRS)
- BOSTITCH Pneumatic Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8P99D)
- Defenseguard Pneumatic Nails