Shop All Thread Forming Taps
Defenseguard
M14 x 1 Left Hand High Speed Steel Threading Tap
Mfr # DE1112761
Zoro # G903948307
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application This will cut the vast majority of metals
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defenseguard
- MFR # DE1112761
- Zoro # G903948307
- UPC # 739608562442
- Country of Origin China
- Category Thread Forming Taps
Details
Item | Thread Repair Kit |
Application | This will cut the vast majority of metals |
Material | Steel |
Description
Features
- For sale is one m14 x 1.
- Left hand high quality hss (high speed steel) threading tap.
- These taps are very capable and will cut the vast majority of metals.
- These taps ship with a plastic storage case for safe keeping when not in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 25 ft. L X 1 in. W Tape Measure 1 pk (30-454)
- WESTWARD Alloy Steel Plug Tap, 12-24 UNC (CCT1060-52)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Double End End Mill, Flute Length: 9/16" (DWCT210)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" STANDARD UNIVERSA (GP2118U)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102800)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Oxide, 0 Flutes (1400141301)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126105)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, TiN, 0 Flutes (1410100905)
- WIDIA Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (19542)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (2868305)
- Defenseguard Taps