Shop All Motion Sensor Lights and Kits
Defenseguard
HZ-5407-BZ Replacement Motion Sensor; Bronze
Mfr # DE423637
Zoro # G604055441
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defenseguard
- MFR # DE423637
- Zoro # G604055441
- UPC # 747216237089
- Country of Origin China
- Category Motion Sensor Lights and Kits
Description
Features
- Sensor motion replacement 180 degree
- Color - Bronze
- Replacement motion sensor for security lights, requires 120-volts ac, 60 hz. Test, auto and manual operating modes.
- For manual mode, the control must be wired through a switch.
- Turns on lighting when motion is detected.
- Automatically turns lighting off with time delay of 1, 5 or 10 minutes.
- Photocell keeps the lighting off during daylight hours.
- Led indicates motion was sensed (day or night).
- Resets to auto mode at dawn.
- Adjustable range up to 70 ft. - varies with surrounding temperature.
- Sensing angle up to 180 degrees.
- Electrical load up to 500 watt maximum incandescent.
- Dimension - 10.06 x 7.25 x 5.19 in.
- Item weight - 0.45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 4 Light 24 in. Vanity Strip Polished Brass (SF77-189)
- ILC Replacement for Osram Sylvania 18849 replacement light bulb lamp (18849 OSRAM SYLVANIA)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8, 3500K, Bi Pin, PK30 (46538)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 5000K Bright White Dimmable E26 Base 48-Pack (LR21423-48PK)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 10 ODP WH 0V)
- MAXSA INNOVATIONS Copper Outdoor Wall Sconces, PK 2 (46719 2 pack)
- MR BEAMS Wireless Motion LED Spotlight, PK3 (MB363)
- MR BEAMS Wireless Motion LED Step Light, PK2 (MB532)
- LUMAPRO Sensor, Motion, 500 W (4VW95)
- MAXSA INNOVATIONS White Outdoor Wall Sconces, PK 2 (49719 - 2 pack)
- MAXSA INNOVATIONS Solar Powered LED Security Square Spotlight (44311)
- Defenseguard Motion Sensor Lights and Kits