Shop All Submersible Sump Pumps
Defenseguard
AKP80009 Lid Covr Sump Pump 20.5 in. Poly
Mfr # DE707883
Zoro # G804040469
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defenseguard
- MFR # DE707883
- Zoro # G804040469
- UPC # 657248325732
- Country of Origin China
- Category Submersible Sump Pumps
Description
Features
- Poly
- Diameter : 20.5"
- One hole for discharge pipe
- Eight bolt holes for fastening lid to basin
- Polyethylene
- Dimension: 0.5" H x 20.5" W x 20.5" L
- Weight: 2.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Potable Circulating Pump, FNPT, 1/6 HP (1BL035LF)
- ARO Timer Element, 59156 (59156)
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 115/230V (100MC1E4C0)
- ZORO SELECT Plunger (1780070)
- ZOELLER 0.33 HP 42 GPH Cast Iron Vertical Float Switch AC Bottom Suction Submersible Sump Pump (ZO7989)
- LIBERTY PUMPS Submersible Sump Pump, HP 1/3,115V, 60 Hz (S38-2)
- LITTLE GIANT 6-CIA-ML 115V 1/3 HP 1-1/2 Submersible Sump Pump (506160)
- SUPERIOR 1/4 HP Plastic Sump with Tethered Float Switch (92250)
- DAYTON 1/4 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU66)
- ZOELLER 3/4 HP 80 gph Cast Iron Vertical Float Switch AC Submersible Sump Pump (1099-0001)
- DAYTON Sump Pump, Thermoplastic, 1/2 HP (92572)
- Defenseguard Submersible Sump Pumps