Shop All Electric Drills
Defenseguard
81200 .25 in. x 20 ft. Drill Powered Power Snake With Safety Clutch
Mfr # DE138774
Zoro # G604106983
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defenseguard
- MFR # DE138774
- Zoro # G604106983
- UPC # 654204713589
- Country of Origin China
- Category Electric Drills
Description
Features
- Drill powered power snake with safety clutch
- Poly tubing protects porcelain surface & hands.
- Size - 1/4 in. x 20 ft.
- Dimension - 12.2 x 12.5 x 1.3 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO V to Anvil Micrometer, 0.09 to 1", 0.0001 (114-202)
- BURNDY T3 Tech 11-Ton C-Head, w/(2) Batteries (PAT444ST3U03A2)
- DEWALT 20V MAX* XR(R) 5 in. Cordless Variable-Speed Random Orbit Polisher Kit (DCM848P2)
- BETA Hexagon Hand Socket, 21mm (009200021)
- DEWALT 3/8" (10mm) VSR Mid-handle Drill Kit with Keyless Chuck (DWD115K)
- HOUGEN HMD920 Mag Drill Swivel Fab Kit Fractional 115V (0920109)
- HOUGEN HMD920 Mag Drill 3 in. Depth 3 Spd 115V (0920102)
- MILWAUKEE TOOL 1/2" Compact Drill 450 RPM (1660-6)
- MILWAUKEE TOOL 1/2" Magnum Drill, 0-850 RPM (0299-20)
- DOTCO Drill Var Spd 150-600Rpm, 1/2In Chuck (135DPV-7B-50)
- BLACK & DECKER Bon Drill Black and Decker 3/8" for Speedy Mortar Pointer (50-439)
- Defenseguard Power Drills