Shop All Trash Bags
Defenseguard
23 x 24 in. Healthcare Biohazard Printed Can Liners; 8-10 gal; 1.3 mm Red
Mfr # DE1203370
Zoro # G603890920
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defenseguard
- MFR # DE1203370
- Zoro # G603890920
- UPC # 746591231033
- Country of Origin China
- Category Trash Bags
Details
Item | Trash Bags |
Description
Our Waste Bin products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.
Features- Biohazard printing is easily identifiable on the bright liners
- Made from high-quality, linear, low-density resin to ensure exceptional performance
- Individually folded for easy dispensing
- Bright coloring ensures easy identification
- Reliable consistent quality
- 500 per carton
- Color: Red
- Material: Polythene
- Application: Can Liner
- Capacity Range: 8-10 gal
- Thickness: 1.3 mm
- Grade: healthcare
- Size: 23" H x 24 " W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND 48" to 96" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Fiberglass (92508)
- WITT INDUSTRIES 13 gal Square Plastic Trash Can Liner (13R)
- GOFER PARTS Replacment Squeegee Set For Nobles/Tennant 390923, Nobles/Tennant 390922, Nobles/Tennant 392989 (GSQ1032XX2)
- IMPACT PRODUCTS 12" Plastic Window Squeegee (6112)
- DEFENSEGUARD 57 x 75 in. Bag Liner, Extra Large - Black, 50PK (DE3204907)
- DEFENSEGUARD 39 x 56 in. Linear Low-Density 1.7 mm Polyethylene Trash Can Liner - Silver (DE2659831)
- DEFENSEGUARD 28 x 24 in. 13 gal Tab-Tie Tall Kitchen Trash Bags, White, 80PK (DE3742851)
- ECOSAFE-6400 35 gal Trash Bags, 30 in x 42 in, Extra Heavy-Duty, 0.85 mil, Green, 135 PK (HB3042-8)
- INTEPLAST GROUP High Density Commercial Can Liners 40x48 14 Mic - Natural (IBS S404814N)
- NORAMCO R242406N Trash Bag Liner Clear - 24 x 24 in. (NO10193)
- GENUINE JOE Trash Bags, 1.5 mm, 50 PK (GJO01534)
- Defenseguard Trash Bags