Shop All Drain Cleaning Accessories
Defenseguard
20500 .38 in. x 50 ft. Wire Drain Auger
Mfr # DE138770
Zoro # G704106944
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defenseguard
- MFR # DE138770
- Zoro # G704106944
- UPC # 654204713558
- Country of Origin China
- Category Drain Cleaning Accessories
Description
Features
- High carbon spring wire
- Easy spin, speed grip handle
- For clearing sink, shower and tub drains.
- Size - 3/8 in. x 50 ft.
- Dimension - 4.7 x 8 x 13 in.
- Item Weight - 10.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 20 inch Work Bag (57041)
- FACOM Open End Wrench, Black, 55mm x 16-23/32 in (FM-45.55)
- DRILL AMERICA 10" Square Bastard File (DIC13196)
- DEXTER RUSSELL Knife Square Point, 7-1/8" L (75330)
- MILWAUKEE TOOL Carry Strap For M18 FUEL Sectional Machine (48-08-0555)
- MILWAUKEE TOOL 1/4 in. x 25 ft. Bulb Head Replacement Drain Cleaning Cable (48-53-2579)
- ROTHENBERGER Cross-Blade Cutter, Serrated 16Mm (Dia 25Mm) (72175)
- WESTWARD Coupling Pin Key, 7/8 in Connector (22XP55)
- RIDGID Drain Cleaning Attachment (66638)
- RIDGID RIDGID® Integral Wound, 3/8" x 100' Cable For Use W/Integral Wound Solid Core Cable (87587)
- GENERAL WIRE 50'x1/2 Flexicore Cable w/ Male & Female Ends, (50EM3)
- Defenseguard Drain Cleaning Equipment