Shop All Tool Storage Accessories
Defenseguard
18 oz Canvas Wrench Roll
Mfr # DE592328
Zoro # G303963009
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defenseguard
- MFR # DE592328
- Zoro # G303963009
- UPC # 723902362228
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | 18 oz Canvas Wrench Roll |
Description
Features
- Bucket Boss
- Absorbs Tool Oil
- 14 Assorted Sized Pockets
- Fits 3/8" To 1.25" Or 6 mm To 32 mm Wrenches
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Vane Pack, 2" x 4" x 0.25 (MG1-42-4)
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 1/2 Inch to 3/4 Inch Rubber & PVC Hose (H10-8)
- FREEMAN P55BBK 55-Piece Impact Driver Bits and Oscillating Blades Kit with Cas (P55BBK)
- GEARWRENCH 2,200 Foot Pound Torque Multiplier Square Drive Repair Kit (64-851G)
- ERGODYNE Bucket Top, Black, 16" L x 16" W x 2" H (5937)
- UWS Replacement Keys, KEYCH503 (KEYCH503)
- NATIONAL MFG/SPECTRUM BRANDS HHI Flip Up Tool Hanger, MN (N112-052)
- K-TOOL INTERNATIONAL K Tool International KTI41831 31mm Metric Combination Wrench (KTI41831)
- NANUK CASES Padded Divider for 963 Case, Kit (963-DIVI)
- STEELMAN 1/4" Hex Magnetic Bit Organizer (42037)
- TEKTON 3/8 Inch Drive Twist Lock Socket Clip Set (5-Piece) (OSC01005)
- Defenseguard Tool Storage Accessories