Shop All Paint Brushes
Defenseguard
0.375 x 3 in. Fiberglass Roller
Mfr # DE381941
Zoro # G004149696
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defenseguard
- MFR # DE381941
- Zoro # G004149696
- UPC # 661541865918
- Country of Origin China
- Category Paint Brushes
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Improves adhesion
- Removes air pockets
- Size: 0.375 x 3 in.
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Siphon Spray Gun, 0.128In/3.3mm (6530-0000-1)
- CRC Evapo-Rust(R) Heavy Duty Rust Remover 5 Gal (ER013)
- SPRAYON Insulating Varnish, Green, 15.25 oz. (SC0609000)
- WATCO Revitalizing Oil, Clear, Gloss, 1 qt. (66041)
- TANIS BRUSH #10 Flat Artist Paint Brush, Nylon Bristle (00225)
- LINZER PAINTBRUSH CONTR 2""FLAT (1870 PIC 0200)
- PREMIER 3" Flat Paint Brush, Nylon/Polyester Bristle, Plastic Handle, 12 PK (13463)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4230-2 1/2)
- WOOSTER #2 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1620 #2)
- PURDY 3" Flat Sash Paint Brush, Black China Bristle, Hardwood Handle (144380030)
- WOOSTER 3" Foam Paint Brush, Foam Bristle (31030030)
- Defenseguard Paint Brushes