Shop All Single-Gas Detectors
This Product is Discontinued
Defender
Single-Gas Monitor, CO, Battery (Discontinued)
Mfr # CD8180-1
Zoro # G4036048
Free Shipping & Returns
This Product is Discontinued
Key Features
- Detects CO
- Height 3 3/4 in
- Width 5 1/2 in
- Battery Type Lithium
- Alarm Type Audible and Visual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender
- MFR # CD8180-1
- Zoro # G4036048
- Country of Origin Canada
- Category Single-Gas Detectors
Dimensions
Height | 3 3/4 in |
Width | 5 1/2 in |
Depth | 1 3/8 in |
Details
Item | Single Gas Detector |
Detects | CO |
Battery Type | Lithium |
Alarm Type | Audible and Visual |
Display | LCD |
Housing Color | White |
Sensor Range | 9 to 999ppm |
Battery Life | 5 Yr |
Description
Single Gas Detector, Detects CO, Sensor Range 9 to 999ppm, Housing Color White, Alarm Type Audible and Visual, Battery Type Lithium, Battery Life 5 yr, Display LCD, Height 3 3/4 in, Width 5 1/2 in, Depth 1 3/8 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.