Shop All Door Reinforcers
This Product is Discontinued
Defender Security
Door Reinforcer, 1-3/4" Door Thickness (Discontinued)
Mfr # U 9545
Zoro # G3785813
This Product is Discontinued
Key Features
- Height 4 1/2 in
- Door Thickness 1-3/4 in Door Thickness
- Backset 2 3/4 in
- Finish Unfinished
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defender Security
- MFR # U 9545
- Zoro # G3785813
- UPC # 049793495457
- Country of Origin Taiwan, Province of China
- Category Door Reinforcers
Dimensions
Height | 4 1/2 in |
Width | 1 3/4 in |
Details
Door Thickness | 1-3/4 in Door Thickness |
Backset | 2 3/4 in |
Finish | Unfinished |
For Use With | Mortise and Drive-In Latches |
Item | Door Reinforce |
Hardware | Included |
Material | Brass |
Description
Door Reinforce, Door Thickness 1-3/4 in Door Thickness, Unfinished Finish, Height 4 1/2 in, Width 1 3/4 in, Backset 2 3/4 in, Material Brass, Hardware Included, For Use With Mortise and Drive-In Latches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.