Shop All Automotive Reflective Tape
Defender Safety
HEXFLECTIVE Reflective Tape 2x 30' Red Honeycomb Pattern
Mfr # HFT-RHF-33
Zoro # G607962692
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Red
- Length 30'
- Material Acrylic/Polycarbonate
- Standards Meets & exceeds DOT-C2 standards; NHTSA compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defender Safety
- MFR # HFT-RHF-33
- Zoro # G607962692
- UPC # 69165846359
- Country of Origin China
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 30' |
Details
Color | Red |
Material | Acrylic/Polycarbonate |
Standards | Meets & exceeds DOT-C2 standards; NHTSA compliant |
Thickness | .35mm |
Description
Highly Reflective; Honeycomb pattern for ultimate reflective output; Industrial grade; Made of premium materials; Water resistant and UV resistant; Easy to install - Simply cut to size, peel and apply; Strong adhesion; Available in multiple colors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET ST491AIMP Universal Round Bore Flanged Disc Bearing Relubri Fits CATed FD209RA (FD209RJA)
- CTA MANUFACTURING Ribe Bit Socket, 12mm (9264)
- SUBURBAN Suburban 5243A Electric Water Heater SW10DE with Direct Spark Ignition - 10 Gallon (5243A)
- MONROE Monroe Magnum Strut - Front - fits 2015-2016 Ford Transit-150, 553005 (553005)
- DEFENDER SAFETY DOT C2 Reflective Adhesive Tape, RedWhite, WeatherProof, Commercial Grade, 2x 150' (DTC-RWH-83)
- DEFENDER SAFETY DOT C2 Reflective Adhesive Tape, Silver, WeatherProof, Commercial Grade for TrucksTrailer 2x 150' (DTC-SH-83)
- DEFENDER SAFETY DOT C2 Reflective Adhesive Tape, Silver, WeatherProof, Commercial Grade for TrucksTrailers 2x 30' (DTC-SH-33)
- DEFENDER SAFETY DOT C2 Reflective Adhesive Tape, RedWhite, WeatherProof, Commercial Grade, 2x 30' (DTC-RWH-33)
- DEFENDER SAFETY HEXFLECTIVE Reflective Tape 2x 30' White Honeycomb Pattern (HFT-WHF-33)
- ORALITE Reflective Tape, 2 in W x 30 ft L, 8 mil Thick, Red/White (18804)
- 3M Conspicuity, Cont, 1 In, Fl Yllw, School (983-21 ES)
- Defender Safety Automotive Reflective Tape