Shop All Hard Hats
Defender Safety
H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated
Mfr # H2-EH-05
Zoro # G808638914
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Cap Style
- Head Protection Material Acrylonitrile Butadiene Styrene (ABS)
- Fits Hat Size One Size Fits Most
- Series H2 Series
- Chin Strap Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defender Safety
- MFR # H2-EH-05
- Zoro # G808638914
- UPC # 69165846953
- Country of Origin China
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Size | Adjustable 52-63 CM |
Details
Item | Safety Helmets |
Head Protection Style | Cap Style |
Head Protection Material | Acrylonitrile Butadiene Styrene (ABS) |
Series | H2 Series |
Chin Strap | Yes |
Suspension Adjustment Type | Ratchet |
Color | Orange |
Standards | ANSI/ISEA Z89.1-2014: Type II, Class E, EN 12492 |
Head Protection Venting | No |
Features | Slotted, Non-Vented, Lightweight, Ratchet, Leather Chin Strap, EPS Liner, Vent Channels to keep you cool, |
Head Protection Graphics | No |
Application | Working at heights, Working with electoral, Construction, Manufacturing, Utilities, |
Low Temperature Test Met | Yes |
High Temperature Test Met | Yes |
Accessory Mounting Options | Side-Slots |
Accessory Slots | Yes |
ANSI Classification | Type 2, Class E |
Description
Defender Safety Type 2, Class E, H2-EH Safety Helmet w/Chin Strap, Non-Vented, Slotted, Ratchet Fit Suspension, Voltfense Technology, Class E Rated to 20k Volts, ABS/Polycarbonate Shell, EPS Foam Interior, One Size Fits Most, Adjustable 52-63 CM Circumference, Weather Resistant, Multiple Attachment Points for Accessories, Meets ANSI Z89.1 and EN12492 Standards, Color: Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Crusader 42445 Size 8, 0, PK72 (42-445)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (SG3012)
- CARHARTT Rain Defender Relaxed Fit Midweight Softshell Hooded Jacket, Tarmac, 2XL, REG (103829-2172XLREG)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 10, PR (VW90-10)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-07)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-03)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-08)
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, White (H2-CH-01)
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, Orange (H2-CH-05)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Red (H1-CH-04V)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (X5012X-ANSI)
- Defender Safety Head Protection