Shop All Hard Hats
Defender Safety
H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated
Mfr # H2-EH-04
Zoro # G208638910
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Cap Style
- Fits Hat Size One Size Fits Most
- Head Protection Material Acrylonitrile Butadiene Styrene (ABS)
- Chin Strap Yes
- Series H2 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Safety
- MFR # H2-EH-04
- Zoro # G208638910
- UPC # 69165846946
- Country of Origin China
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Size | Adjustable 52-63 CM |
Details
Item | Safety Helmets |
Head Protection Style | Cap Style |
Head Protection Material | Acrylonitrile Butadiene Styrene (ABS) |
Chin Strap | Yes |
Series | H2 Series |
Suspension Adjustment Type | Ratchet |
Color | Red |
Standards | ANSI/ISEA Z89.1-2014: Type II, Class E, EN 12492 |
Head Protection Venting | No |
Features | Slotted, Non-Vented, Lightweight, Ratchet, Leather Chin Strap, EPS Liner, Vent Channels to keep you cool, |
Head Protection Graphics | No |
Low Temperature Test Met | Yes |
High Temperature Test Met | Yes |
Accessory Mounting Options | Side-Slots |
Accessory Slots | Yes |
Application | Working at heights, Working with electoral, Construction, Manufacturing, Utilities, |
ANSI Classification | Type 2, Class E |
Description
Defender Safety Type 2, Class E, H2-EH Safety Helmet w/Chin Strap, Non-Vented, Slotted, Ratchet Fit Suspension, Voltfense Technology, Class E Rated to 20k Volts, ABS/Polycarbonate Shell, EPS Foam Interior, One Size Fits Most, Adjustable 52-63 CM Circumference, Weather Resistant, Multiple Attachment Points for Accessories, Meets ANSI Z89.1 and EN12492 Standards, Color: Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (LW310AF)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, S, PR (SKC5SN-02-S)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10336)
- FAME FABRICS Bib Apron, Shop, F4, Indigo Denim (18004)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-06)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-07)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-08)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Blue (H1-CH-03)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Black (H1-CH-06)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Safety Yellow (H1-CH-07V)
- PIP Whistler Cap Style Hard Hat HDPE Shell, Vented 4-Pt Textile Suspension, Ratchet Adjustment, Red (280-HP241RV-15)
- Defender Safety Hard Hats