Shop All Faceshields and Visors
Defender Safety
H2 CLEAR ANTI-FOG, ANTI-SCRATCH, VISOR FOR H2 SERIES SAFETY HELMET, ANSI Z87+ , CLEAR
Mfr # H2-VZ-01
Zoro # G008638929
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Color Clear
- For Use With Defender H2 Safety Helmet
- Fits Hat Size Fits H2 Helmet
- Standards ANSI Z87.1+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defender Safety
- MFR # H2-VZ-01
- Zoro # G008638929
- UPC # 69165847165
- Country of Origin China
- Category Faceshields and Visors
Dimensions
Fits Hat Size | Fits H2 Helmet |
Length | 3.85" |
Width | 15" |
Details
Item | Visor |
Material | polycarbonate |
Color | Clear |
For Use With | Defender H2 Safety Helmet |
Visor Color | Clear |
Standards | ANSI Z87.1+ |
Features | Anti-Scratch, Anti Fog, Brow Guard |
ANSI Classification | ANSI Z87.1+ |
Description
Defender Safety Clear Anti-Fog, Anti-Scratch Visor for H2 Safety Helmet, Easy Clip-In System, No Hardware Required, 3 Ratchet Points To Keep The Visor In Position, Brow Guard, Meets ANSI Z87+, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMONDBACK Coat Rain W/Hood Yellow Xlarge (PY-800XL)
- GLOWEAR BY ERGODYNE 8377EV S Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- CONDOR Knee Support, Open Patella, Size XL (3TCJ8)
- SIGNMISSION PASTRAMI SANDWICH DECAL sticker Yiddish food restaurant butcher shop, D-12 Pastrami Sandwich (D-12 Pastrami Sandwich)
- DEFENDER SAFETY H2 TINTED DARK GRAY, ANTI-FOG, ANTI-SCRATCH, VISOR FOR H2 SERIES SAFETY HELMET, ANSI Z87+, TINTED (H2-VZ-08)
- DEFENDER SAFETY Face Shield, Disposable, AllRound Protection Headband Clear AntiFog Lens, 10 pack (DSM-FS-01)
- SAS SAFETY SAS Safety SAS5142 Standard Face Shield- Dark Green (SAS5142)
- JACKSON SAFETY Face Shield Visor, 3/64inTx9inHx15-1/2inW (29079)
- KIMBERLY-CLARK IRUV Shade 50 Polycarbonate Faceshield (29080)
- JACKSON SAFETY F400XP w/ 370 Headgear Only (14260)
- SELLSTROM 303 Series - Polycarbonate Face Shields - Dual Crown (S30310)
- Defender Safety Eye Protection