Shop All Disposable Gloves
Defender Safety
DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue
Mfr # DSG-ENG-01-XL
Zoro # G807962683
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size X-Large
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 3.5 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Safety
- MFR # DSG-ENG-01-XL
- Zoro # G807962683
- UPC # 69165845802
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | X-Large |
Glove Length | 9.5" |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 3.5 Mil |
Powdered/Powder Free | Powder Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Standards | 510(K) (K211808) Medical Grade; ASTM D6319; ASTM D6978; EN455; EN374; ISO 10993 5,10 against irritation and sensitization |
Series | DSG-ENG-01 |
Finish | Pited Fingertips |
Cuff | Beaded |
Description
Defender Safety Nitrile Chemo Rated Examination Gloves BLUE 35mil 100pcs Extra Large
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY FR Long Sleeve Shirt, Navy, 4XL, Regular (H1NX4)
- HEXARMOR Safety Gloves, Cut-Resistant, White, XS, PR (3022-XS (6))
- POINT6 Mountain Magic Ultra Light Cushion Over The Calf Socks, Black, Extra Large, PR (11-1408-204-08)
- INTERNATIONAL ENVIROGUARD Heavy Coverall, Hood, Boot, 2XL, White, PK25, 2XL, White (2029)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (DSG-ENG-01-S)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (DSG-ENG-01-M)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (DSG-ENG-01-L)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (DSG-BNS-02-M)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (DSG-BNS-02-S)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (DSG-BNS-01-L-10)
- MAPA Tri-Polymer Disposable Gloves, 7, 100 PK, Purple (34994027)
- Defender Safety Disposable Gloves