Shop All Disposable Gloves
Defender Safety
DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue
Mfr # DSG-ENG-01-L
Zoro # G507962648
product price: $7.55
/pk 100, $0.08/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Large
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 3.5 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defender Safety
- MFR # DSG-ENG-01-L
- Zoro # G507962648
- UPC # 69165845796
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | Large |
Glove Length | 9.5" |
Details
Item | Nitrile Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3.5 Mil |
Powdered/Powder Free | Powder Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Standards | 510(K) (K211808) Medical Grade; ASTM D6319; ASTM D6978; EN455; EN374; ISO 10993 5,10 against irritation and sensitization |
Series | DSG-ENG-01 |
Finish | Pited Fingertips |
Cuff | Beaded |
Description
Defender Safety Nitrile Chemo Rated Examination Gloves BLUE 35mil 100pcs Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STC Size 5 Men's 8 in Work Boot Steel Work Boots, Black (21986-5)
- CONDOR Disposable Lab Coat, 2XL, White, PK30 (32KF85)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23260)
- MEGACOMFORT Diabetic Insole, 11" L, PR (DIAB-M67/W89)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (DSG-ENG-01-XL)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (DSG-ENG-01-M)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (DSG-ENG-01-S)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (DSG-BNS-02-M)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (DSG-BNS-02-L-10)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (DSG-BNS-01-S)
- ANSELL MICROFLEX(R) N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (N85)
- Defender Safety Disposable Gloves