Shop All Disposable Gloves
Defender Safety
DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black
Mfr # DSG-BNS-01-M-10
Zoro # G607962685
product price: $82.59
/pk 1000, $0.08/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Medium
- Disposable Glove Material Nitrile
- Color Black
- Material Nitrile
- Palm Thickness 4 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defender Safety
- MFR # DSG-BNS-01-M-10
- Zoro # G607962685
- UPC # 69165847622
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | Medium |
Size | M |
Glove Length | 9.5" |
Details
Item | Nitrile Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Black |
Material | Nitrile |
Palm Thickness | 4 Mil |
Powdered/Powder Free | Powder Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Standards | Meets FDA 21 CFR for food handling; ISO 10993 5,10 against irritation and sensitization |
Series | DSG-BNS-01 |
Finish | Textured Fingertips |
Cuff | Beaded |
Texture Location | Fingertips |
Description
Defender Safety Nitrile Gloves BLACK 4mil 1000pcs Medium Case Pack 10 Boxes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK-1 Back Support, Memory Foam Core, 2XL (OK-1500-2X)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 11, PR (11-816)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, L, PR (EXO-MIGL-04-L)
- OCCUNOMIX High Visibility Vest, Class 2, S, Yellow, Number of Pockets (Outside): 3 (LUX-SSFS-YS)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (DSG-BNS-01-L)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (DSG-BNS-01-XL)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (DSG-BNS-01-M)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (DSG-BNS-02-L-10)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (DSG-ENG-01-XL)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (DSG-BNS-01-L-10)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Violet Blue (SU-690)
- Defender Safety Gloves & Hand Protection