Shop All Automotive Reflective Tape
Defender Safety
DOT C2 Reflective Adhesive Tape, Silver, WeatherProof, Commercial Grade for TrucksTrailers 2x 30'
Mfr # DTC-SH-33
Zoro # G807962638
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Color Silver
- Material Polycarbonate
- Standards Meets & exceeds DOT-C2 standards; NHTSA compliant
- Thickness .35mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defender Safety
- MFR # DTC-SH-33
- Zoro # G807962638
- UPC # 69165846397
- Country of Origin China
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 30' |
Size | 2" x 30' |
Details
Color | Silver |
Material | Polycarbonate |
Standards | Meets & exceeds DOT-C2 standards; NHTSA compliant |
Thickness | .35mm |
Description
DOT-C2; For Use On Trucks, Trailers, Cabs, Vans, or SUV’s; Highly visible; Industrial grade; Made of premium materials; Water resistant and UV resistant; Easy to install - Simply cut to size, peel and apply; Strong adhesion; Available in multiple color
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Pump, Marine Sump (A53D)
- KEN-TOOL OSHA Tire Service Charts Kits (39998)
- HOPKINS TOWING SOLUTIONS Rear View Camera System, 1 yr. Warranty (50002)
- GROCO 1-1/4" Bronze Extra Long Thru-Hull Fitting w/Nut (THXL-1250-W)
- DEFENDER SAFETY DOT C2 Reflective Adhesive Tape, Silver, WeatherProof, Commercial Grade for TrucksTrailer 2x 150' (DTC-SH-83)
- DEFENDER SAFETY HEXFLECTIVE Reflective Tape 2x 30' White Honeycomb Pattern (HFT-WHF-33)
- DEFENDER SAFETY DOT C2 Reflective Adhesive Tape, RedWhite, WeatherProof, Commercial Grade, 2x 30' (DTC-RWH-33)
- DEFENDER SAFETY DOT C2 Reflective Adhesive Tape, RedWhite, WeatherProof, Commercial Grade, 2x 150' (DTC-RWH-83)
- ORALITE Reflective Tape, W 2 In, Red (18644)
- 3M Reflective Tape Strips, Yellow, PK10 (3431)
- ORALITE Reflective Tape, W 1 In, L 50 Yd, Blue (18762)
- Defender Safety Automotive Reflective Tape