Shop All Automotive Reflective Tape
Defender Safety
DOT C2 Reflective Adhesive Tape, RedWhite, WeatherProof, Commercial Grade, 2x 30'
Mfr # DTC-RWH-33
Zoro # G807962690
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Color Red/White
- Material Polycarbonate
- Standards Type 1; Class E (up to 20,000 volts); ANSI/ISEA Z89.1-2014; EN 397; ANSI Z87
- Thickness .35mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Safety
- MFR # DTC-RWH-33
- Zoro # G807962690
- UPC # 69165846373
- Country of Origin China
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 30' |
Size | 2" x 30' |
Details
Color | Red/White |
Material | Polycarbonate |
Standards | Type 1; Class E (up to 20,000 volts); ANSI/ISEA Z89.1-2014; EN 397; ANSI Z87 |
Thickness | .35mm |
Description
DOT-C2; For Use On Trucks, Trailers, Cabs, Vans, or SUV’s; Highly visible; Industrial grade; Made of premium materials; Water resistant and UV resistant; Easy to install - Simply cut to size, peel and apply; Strong adhesion; Available in multiple color
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480-12 5 Hole 4 Ply (30582)
- QUICKCABLE Solder Clamp, Pos, 1 and 2 Gauge, PK5 (406301-005P)
- OTC Dodge/Jeep 4Wd Adapter Set (7894)
- WILSON ANTENNAS Coax Cable, FME Connector, Copper, 18 ft. L (305818FME)
- DEFENDER SAFETY DOT C2 Reflective Adhesive Tape, RedWhite, WeatherProof, Commercial Grade, 2x 150' (DTC-RWH-83)
- DEFENDER SAFETY HEXFLECTIVE Reflective Tape 2x 30' White Honeycomb Pattern (HFT-WHF-33)
- DEFENDER SAFETY DOT C2 Reflective Adhesive Tape, Silver, WeatherProof, Commercial Grade for TrucksTrailer 2x 150' (DTC-SH-83)
- DEFENDER SAFETY DOT C2 Reflective Adhesive Tape, Silver, WeatherProof, Commercial Grade for TrucksTrailers 2x 30' (DTC-SH-33)
- 3M Reflective Tape, Polyester, 30 ft. L (983-72)
- NMC Reflective Yellow Lime Stkr (HH200)
- 3M Reflective Tape, White, 0.47"x50 yd. (3430)
- Defender Safety Automotive Reflective Tape