Shop All Earbuds & Headphones
Defender Safety
DECITECH E2 Electronic Active InEar Hearing Protection, 22 NRR Orange
Mfr # DCT-E2-02
Zoro # G407990635
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features One Size Fits Most
- Battery Life 8 Hours
- Includes Case; 3 pairs of earbuds (small, medium, large)
- Width 1”
- Height .75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defender Safety
- MFR # DCT-E2-02
- Zoro # G407990635
- UPC # 69165847844
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Width | 1” |
Height | .75" |
Details
Color | Orange/Black |
Features | One Size Fits Most |
Battery Life | 8 Hours |
Includes | Case; 3 pairs of earbuds (small, medium, large) |
Material | Acrylonitrile Butadiene Styrene (ABS) |
Item | Electronic Ear Plugs |
Description
Voice optimization & noise canceling; In the ear style electronic plugs; Comfortable fit & superior acoustics; Noise filtering technology; Voice optimization; IPX-4 water resistance;8 hours of battery life + additional 16 hours from charging case; Rechargeable; Sizing for 3 different ear configurations
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CPU Cord Splitter, VGA M/(2)VGA F (2679)
- VCOM 100ft VGA Male to VGA Male Cable (Black) (CG381D-G-100)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 6 foot (FWT10A1-62106)
- VIDEO MOUNT PRODUCTS Non-Penetrating Pitched Roof Mount (PRM-2)
- DEFENDER SAFETY DECITECH E2 Electronic Active InEar Hearing Protection, 22 NRR Black (DCT-E2-01)
- JVC Kids' Over-Ear Headphones (Pink) (HAKD7P)
- JBL T Series T110 In Ear Wired Headphones, Black (JBLT110BLKAM)
- AVID Ae-215 Headphones (1AE2-15HPBL-KSTK)
- HAMILTONBUHL SchoolMate™ On-Ear Stereo Headphone with In-Line Volume Control, PK2 (HA2V)
- CALIFONE Lightweight Stereo Headphones Class Pack, 30/ST, Beige 30PK (CIICA230)
- HAMILTONBUHL Hamilton HygenX Sanitary Ear Cushion Covers For Over-Ear Headsets, Master Carton, 600 Pairs (HygenXCP45)
- Defender Safety Earbuds & Headphones