Shop All Earmuffs
Defender Safety
DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 24 Tan
Mfr # DCT-E1-03
Zoro # G107962680
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features One Size Fits Most
- Material Polyurethane(PU), Polyvinyl Chloride(PVC)
- Batteries Included No
- Standards NRR rating 24 dB; ANSI S3.19-1974; EN-352; OSHA Compliant
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defender Safety
- MFR # DCT-E1-03
- Zoro # G107962680
- UPC # 69165847813
- Country of Origin China
- Category Earmuffs
Dimensions
Height | 3" |
Width | 2" |
Details
Features | One Size Fits Most |
Material | Polyurethane(PU), Polyvinyl Chloride(PVC) |
Batteries Included | No |
Standards | NRR rating 24 dB; ANSI S3.19-1974; EN-352; OSHA Compliant |
Color | Tan |
Includes | 3.5mm audio input jack |
Ear Muff Style | Over the Head; Over the Head |
Description
Voice optimization & noise canceling;Low profile ear cups;Comfortable fit & superior acoustics;Adjustable volume knob;Over-the-head style;Folding headband;
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 38 34)
- FALLTECH FallTech® 7016 Contractor 1-D Full Body Harness, 1 Back D-ring, Size UniFit (7016)
- ZORO SELECT Hand Roller, Rubber, Gray (903)
- TILLMAN Welding Gloves, Elkskin Palm, XL, PR (875XL)
- DEFENDER SAFETY DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 22 Black (DCT-E1-01)
- DEFENDER SAFETY DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 24 Forest Green (DCT-E1-02)
- 3M PELTOR Peltor 247-H10B Peltor Dual Cup Backbandhearing Protector (247-H10B)
- LUCID AUDIO Kid's muff active white- HearMuff Trio (LA-KIDS-AM-WH)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 31 dB, Peltor X5, Black (X5P5E)
- HONEYWELL NORTH Honeywell VeriShield„¢ 1035104-VS 100 Passive Earmuffs, Over The Head, Black, NRR 26 (1035104-VS)
- HONEYWELL HOWARD LEIGHT Multi-Position Ear Muffs, 25 dB, QM, Black/Red (QM24PLUS-G)
- Defender Safety Earmuffs