Shop All Earmuffs
Defender Safety
DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 24 Forest Green
Mfr # DCT-E1-02
Zoro # G707962622
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Standards NRR rating 24 dB; ANSI S3.19-1974; EN-352; OSHA Compliant
- Features One Size Fits Most
- Batteries Included No
- Includes 3.5mm audio input jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defender Safety
- MFR # DCT-E1-02
- Zoro # G707962622
- UPC # 69165847806
- Country of Origin China
- Category Earmuffs
Dimensions
Width | 2" |
Height | 3" |
Details
Standards | NRR rating 24 dB; ANSI S3.19-1974; EN-352; OSHA Compliant |
Features | One Size Fits Most |
Batteries Included | No |
Includes | 3.5mm audio input jack |
Material | Polyurethane(PU), Polyvinyl Chloride(PVC) |
Ear Muff Style | Over the Head; Over the Head |
Color | Green |
Description
Voice optimization & noise canceling;Low profile ear cups;Comfortable fit & superior acoustics;Adjustable volume knob;Over-the-head style;Folding headband;
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 13 Men's Steel Rubber Boot, Orange (82330)
- HARDLINE PRODUCTS Number 9 Decal, 3" Black Vinyl, PK10 (3SCBP9)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR (RWG559XS)
- DISASTER MANAGEMENT SYSTEMS Area Command Vest Kit, 9 Vests (DMS 05305)
- DEFENDER SAFETY DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 24 Tan (DCT-E1-03)
- DEFENDER SAFETY DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 22 Black (DCT-E1-01)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 26 dB, Leightning (EM7209-HL)
- KASK SC1 Green Ear Defenders (fits Super Plasma & Zenith Helmets) (38146)
- LUCID AUDIO Kid's HearMuff Passive Orange (LA-KIDS-PM-OR)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 25 dB, Peltor X3, Black (X3P5E)
- ISOTUNES ISOtunes Sport ADVANCE Bluetooth Hearing Protection Earbuds (IT-34)
- Defender Safety Hearing Protection