Shop All Hand Sanitizer Dispenser Refills
Defender Repellent
Hand Sanitizer, Size 1 gal., PK4
Mfr # RT-80HS001-4PK
Zoro # G8520268
original price:
$242.88
14% off
new price: $206.99
/pk 4, $51.75/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Alcohol
- Hygiene Form Liquid
- Hygiene Properties Sanitizing
- Fragrance Fresh
- Packaging Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defender Repellent
- MFR # RT-80HS001-4PK
- Zoro # G8520268
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Formula | Alcohol |
Hygiene Form | Liquid |
Hygiene Properties | Sanitizing |
Fragrance | Fresh |
Packaging Type | Jug |
Requires Dispenser | No |
Item | Hand Sanitizer |
Ligature Resistant | No |
Container Type | Jug |
Form | Liquid |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Liquid, Formula Alcohol, Container Type Jug, Container Size 1 gal, Fragrance Fresh, Requires Dispenser No, Number of Pumps Included Not Applicable, Product Type Hand Sanitizer, Ligature Resistant No, Package Quantity 4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Spitfire Power Cleaner, 32 fl oz (1 quart) Spray Bottle, Fresh, 8 PK (DVOCBD540014)
- CLEAN QUICK Powdered Chlorine-Based Sanitizer, 1oz Packet, PK100 (02584)
- INTERDESIGN Oval Trash Can, Silver (93446)
- TASKBRAND Wipes 12" 16-3/4", Blue (N-A115ITB)
- PURELL Hand Sanitizer Green Certified Gel, 700mL LTX-7 Refill, PK3 (1303-03)
- RUBBERMAID COMMERCIAL Hand Sanitizer, 1200mL, Cartridge, Foam, PK4 (2080802)
- ZOGICS The Cleaning Station Wipes Dispenser and Hand Sanitizing Station, Silver, No Dispenser (TCS-S)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Printed Surface Wipes, Dispenser and Wellness Wipes, 4PK (ZZ700-Sur-Z1000-4)
- PURELL Hand Sanitizer, 450 mL, Citrus, PK6 (4450-06)
- ZOGICS Sanitizing Wipes Dispenser, Powder Coated Floor Dispenser, Wellness Wipes, Can Liners, 4PK (ZZ650W-Z1000-4-PC07XHN)
- PURELL Hand Sanitizer Foam, 1200mL ADX-12 Refill, PK3 (8805-03)
- Defender Repellent Hand Sanitizer Dispenser Refills