Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 8 ft Gate W
Mfr # DG20-6-SG-RH
Zoro # G001049524
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,893.99
Free 30-Day Returns
Key Features
- Opening Width 6 ft
- Operation Manual
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Gate Height 42 in
- Standards OSHA 1910.28, OSHA 1910.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG20-6-SG-RH
- Zoro # G001049524
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 6 ft |
Gate Height | 42 in |
Post Height | 3 23/25 ft |
Gate Depth | 13 in |
Safety Guard Width | 5 1/2 in |
Safety Guard Depth | 2 1/8 in |
Gate Width | 8 ft |
Safety Guard Height | 25 in |
Anchor Bolt Diameter | 5/8 in |
Post Diameter | 4 in |
Open Height | 3 1/2 ft |
Anchor Bolt Length | 6 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 8 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 5 1/2 in, Swing Direction Left, Lockable Yes, Overall Height 67 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/8 in., 308 lb, Gry (LEX-POEV 80XR-SG)
- PEGASUS Cstr, Swivel Plate, Gray Urethane, 750 lb. (P21S-UP050R-14)
- ZORO SELECT Wire Cart, 2 Shelf, L53 x W18 x H39 In. (3TPC9)
- DAYTON Gas Cylinder Truck, 8 Cylinder Capacity (34D676)
- CONDOR Adjustable Safety Gate, 37to39-1/2in, 1ftH (31TT73)
- LITTLE GIANT Adjustable Spring Safety Gate (SGSR)
- VESTIL Safety Lift Gate, 72" (SLG-6)
- GLOBAL INDUSTRIAL Steel Portable Barricade Gate Replacement Sign, Aluminum, For 652923 (708364RPL)
- KEE SAFETY Kee Safety SGNA033PC Self-Closing Safety Gate, 31.5" - 35" Length, Safety Yellow (SGNA033PC)
- FABENCO Safety Gate, 18"-24", Steel (G72-21)
- VESTIL Steel Expand-A-Gate 15 To 144", Width (EXGATE-30)
- Defender Gate Dock Gates & Doors