Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 8 ft Gate W
Mfr # DG20-6-SG-LH
Zoro # G501049536
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,893.99
Free 30-Day Returns
Key Features
- Opening Width 6 ft
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Gate Height 42 in
- Standards OSHA 1910.28, OSHA 1910.29
- Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG20-6-SG-LH
- Zoro # G501049536
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 6 ft |
Gate Height | 42 in |
Anchor Bolt Length | 6 in |
Safety Guard Depth | 2 1/8 in |
Safety Guard Width | 5 1/2 in |
Anchor Bolt Diameter | 5/8 in |
Safety Guard Height | 25 in |
Post Diameter | 4 in |
Post Height | 3 23/25 ft |
Gate Depth | 13 in |
Gate Width | 8 ft |
Open Height | 3 1/2 ft |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 8 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 5 1/2 in, Swing Direction Right, Lockable Yes, Overall Height 67 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E30B4AC1P6)
- ALECO Clear-Flex II Low-Temp Smooth Bulk Roll 8" x .080 x 150' (171127)
- ALBION 6" X 1-7/8" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA06201S)
- DAYTON Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Gray (2MJX7)
- PS INDUSTRIES Safety Gate, 25-3/4 to 29-1/2 In, Alum (LSG-27-ALU)
- PS INDUSTRIES Gate, 60" Adj. Opening (SMZMM060)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-2030-GAL)
- VESTIL Steel Expand-A-Gate 15 To 144", Width (EXGATE-30)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Yellow (SCG-N-Y)
- EGA Self-Closing Gate, Wide, 24-40" (SCG-W-G)
- CONDOR Adjstbl Sfty Gate, Extended Vertcl Covrge (31TT50)
- Defender Gate Dock Gates & Doors