Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 8 ft Gate W
Mfr # DG20-6-RH
Zoro # G701049527
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,061.99
Free 30-Day Returns
Key Features
- Opening Width 6 ft
- Operation Manual
- Standards OSHA 1910.28, OSHA 1910.29
- Gate Height 42 in
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG20-6-RH
- Zoro # G701049527
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 6 ft |
Gate Height | 42 in |
Gate Width | 8 ft |
Post Height | 3 23/25 ft |
Anchor Bolt Length | 6 in |
Post Diameter | 4 in |
Gate Depth | 13 in |
Open Height | 3 1/2 ft |
Anchor Bolt Diameter | 5/8 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 8 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Swing Direction Left, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 5in, 550lb (P21R-PB050R-14)
- INDUSCO Hook, 9/32", Self Lock Swivel, Slr-083 (47400812)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 1/2 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S510-TPRS-SLB-121315-4)
- HARRINGTON Electric Food Grade Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER010L-FG-10)
- EDGESAFE Dock Gate, Manual, 168" W, Concrete, Yellow (ESGDBL-120-PCY)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-1520-PCY)
- PS INDUSTRIES Safety Gate, 22-3/4 to 26-1/2 In, Alum (LSG-24-ALU)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-4050-PCY)
- EGA Self-Closing Gate, Extra Wide, 40-48", Yel (SCG-X-Y)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 28-30.5in (A71-27)
- CONDOR Adjstbl Sfty Gate, 19 to21-1/2in, 2-1/2inW (31TT51)
- Defender Gate Safety Gates