Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 8 ft Gate W
Mfr # DG10-6-RH
Zoro # G701049558
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,458.99
Free 30-Day Returns
Key Features
- Opening Width 6 ft
- Operation Manual
- Gate Height 42 in
- Standards OSHA 1910.28, OSHA 1910.29
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG10-6-RH
- Zoro # G701049558
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 6 ft |
Gate Height | 42 in |
Open Height | 3 1/2 ft |
Anchor Bolt Diameter | 5/8 in |
Post Diameter | 4 in |
Post Height | 3 23/25 ft |
Gate Width | 8 ft |
Gate Depth | 13 in |
Anchor Bolt Length | 6 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 8 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Swing Direction Left, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Pipe Safety Bollard, 72 x 4-1/2" (BOL-72-4.5)
- ZORO SELECT Rope, 600ft, Tan, 300lb., Polyprpylne (510160-00600-ZZZ)
- ZORO SELECT Dock Shelter, 18 In, For 10 Ft Doors (D-750-18)
- WARN INDUSTRIES Use On Warn Industrial Winches With 8 Inch Drum (31150)
- FABENCO Safety Gate, 24"-30", Steel (G72-27)
- PS INDUSTRIES Pedestrian Safety Gate, Yellow, Steel, 24"H (EPAG-2148-PCY)
- GLOBAL INDUSTRIAL Adjustable Safety Swing Gate, 24in-40inW Opening, Yellow (708537YL)
- CONDOR Adjstbl Sfty Gate, 19 to21-1/2in, 2-1/2inW (31TT51)
- BEHLENUNTRY 10' 6Rail RED HD Gate (40120101)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Stainless Steel (SCG-W-S)
- FABENCO Safety Gate, 36"-42", Powder Coat (G72-39PC)
- Defender Gate Safety Gates