Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 19 ft Gate W
Mfr # DGXL-16-SG-LH
Zoro # G101049592
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$18,940.99
Free 30-Day Returns
Key Features
- Opening Width 16 ft
- Standards OSHA 1910.28, OSHA 1910.29
- Gate Height 42 in
- Operation Manual
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DGXL-16-SG-LH
- Zoro # G101049592
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 16 ft |
Gate Height | 42 in |
Anchor Bolt Diameter | 5/8 in |
Post Diameter | 4 in |
Post Height | 3 23/25 ft |
Safety Guard Height | 25 in |
Anchor Bolt Length | 6 in |
Open Height | 3 1/2 ft |
Safety Guard Width | 15 1/2 in |
Gate Width | 19 ft |
Gate Depth | 16 in |
Safety Guard Depth | 2 1/8 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 19 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 15 1/2 in, Swing Direction Right, Lockable Yes, Overall Height 67 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Scaffold, Aluminum, 11-3/4 in to 6 ft Platform Height (I-CAIRC)
- DAYTON Rectifier, 125V, 15A (EW-66)
- ZORO SELECT Medical Cylinder Cart, 2000 lb., 36 In.L (MCC-2436-6PU-83T)
- PEERLESS CHAIN #3 HITCH PIN CLIP 50/BAG, ZP, 3450335 (3450335)
- TRI-ARC Swing Gate, 16in. to 40in. Ajustable Opn. (SGR-UAG)
- BEHLENUNTRY 10' 6Rail RED HD Gate (40120101)
- FABENCO Safety Gate, 36"-42", Powder Coat (G72-39PC)
- HALLOWELL Prtbl Gate, for Corridor Widths, 7ft-12ft (P601-12)
- FABENCO Safety Gate, 22"-24.5", Powder Coat (R70-21PC)
- VESTIL Plastic Expand-A-Gate, 38" Height (PEXGATE-30)
- PS INDUSTRIES Mount Bracket, Pwdr Ct, Flatbar 4 in. W (LSG-FB-2205 PCY)
- Defender Gate Safety Gates