Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 19 ft Gate W
Mfr # DGXL-16-LH
Zoro # G901049525
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$14,673.99
Free 30-Day Returns
Key Features
- Opening Width 16 ft
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Standards OSHA 1910.28, OSHA 1910.29
- Operation Manual
- Gate Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DGXL-16-LH
- Zoro # G901049525
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 16 ft |
Gate Height | 42 in |
Gate Depth | 16 in |
Gate Width | 19 ft |
Anchor Bolt Diameter | 5/8 in |
Post Height | 3 23/25 ft |
Anchor Bolt Length | 6 in |
Open Height | 3 1/2 ft |
Post Diameter | 4 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 19 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Swing Direction Right, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Overall Length 36 In (AH702836CF)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243036-2-3K-TLD-95)
- SERCO Lip Actuators/Rods, Lip Latch Assy. (600-0708)
- PEERLESS CHAIN HVY DUTY HYD CHN/CABLE CUT V11, 4000288 (4000288)
- LITTLE GIANT Adjustable Spring Safety Gate (SGSR)
- JEWETT CAMERON COMPANIES Adjust-A-Gate CL013619 Adjustable Walkgate Kit 72"W x 48"H, White (CL 013619)
- VESTIL Steel Expand-A-Gate 15 To 144", Width (EXGATE-30)
- PS INDUSTRIES Pedestrian Safety Gate, Yellow, Steel, 24"H (EPAG-2148-PCY)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-2030-GAL)
- NATIONAL HARDWARE 8 in. L Zinc-Plated Silver Steel Safety Gate Hook (N122-390)
- FABENCO Safety Gate, 22"-24.5", Powder Coat (R70-21PC)
- Defender Gate Safety Gates