Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 17 ft Gate W
Mfr # DGXL-14-SG-LH
Zoro # G901049549
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$18,458.99
Free 30-Day Returns
Key Features
- Opening Width 14 ft
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Gate Height 42 in
- Standards OSHA 1910.28, OSHA 1910.29
- Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DGXL-14-SG-LH
- Zoro # G901049549
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 14 ft |
Gate Height | 42 in |
Safety Guard Height | 25 in |
Anchor Bolt Diameter | 5/8 in |
Post Height | 3 23/25 ft |
Gate Width | 17 ft |
Post Diameter | 4 in |
Safety Guard Width | 13 1/2 in |
Safety Guard Depth | 2 1/8 in |
Open Height | 3 1/2 ft |
Anchor Bolt Length | 6 in |
Gate Depth | 16 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 17 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 13 1/2 in, Swing Direction Right, Lockable Yes, Overall Height 67 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 9, 12 ft L, 24 in W, Nylon, Yellow (LB2-924-12)
- US CARGO CONTROL 31" Rubber Tarp Straps (bundle of 10) - Natural Rubber (RT31CR10)
- US CARGO CONTROL 15" Rubber Tarp Straps (Box of 50) - EPDM Rubber (RT15EPDMCR50)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Duralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5DB)
- EGA Self-Closing Gate, Wide, 24-40" (SCG-W-G)
- PS INDUSTRIES Gate, 22-3/4" to 26-1/2" Adj. Opening (LSGF-24-PCY)
- PS INDUSTRIES Safety Gate, 16-3/4 to 20-1/2 In, Alum (LSG-18-ALU)
- TRI-ARC Swing Gate, 16in. to 40in. Ajustable Opn. (SGR-UAG)
- CONDOR Adjustble Sfty Gate, 31in to33-1/2in, 1ftH (31TT71)
- FABENCO Safety Gate, 18"-24", Powder Coat (G72-21PC)
- PS INDUSTRIES Gate, 120" to 144" Adj. Opening (ESG-144-PCY)
- Defender Gate Safety Gates