Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 12 ft Gate W
Mfr # DG20-10-SG-RH
Zoro # G301049583
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,078.99
Free 30-Day Returns
Key Features
- Opening Width 10 ft
- Gate Height 42 in
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Standards OSHA 1910.28, OSHA 1910.29
- Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG20-10-SG-RH
- Zoro # G301049583
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 10 ft |
Gate Height | 42 in |
Gate Width | 12 ft |
Open Height | 3 1/2 ft |
Safety Guard Depth | 2 1/8 in |
Anchor Bolt Length | 6 in |
Post Height | 3 23/25 ft |
Safety Guard Width | 9 1/2 in |
Gate Depth | 13 in |
Safety Guard Height | 25 in |
Post Diameter | 4 in |
Anchor Bolt Diameter | 5/8 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 12 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 9 1/2 in, Swing Direction Left, Lockable Yes, Overall Height 67 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel/Pipe Truck, 3 Levels, 36x48 (BPT-3648-8PH-95)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 8 in W, Nylon, Yellow (LB1-908-6)
- GARLOCK SAFETY SYSTEMS Connecting Pin, 2-3/4" L, Steel (155278)
- COLSON ColsonĀ® 4 Series Swivel Plate Caster 4.05109.459 BRK4 Rubber Total Lock Brake 5" Dia. 500 Lb. (4.05109.459 BRK4)
- EGA Self-Closing Gate, Extra Wide, 40-48", Yel (SCG-X-Y)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Stainless Steel (SCG-N-S)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG1626ZC1P1S)
- BEHLENUNTRY 10' 6Rail RED HD Gate (40120101)
- FABENCO Safety Gate, 30"-36", Powder Coat (G72-33PC)
- LITTLE GIANT Adjustable Spring Safety Gate (SGSR)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-4050-PCY)
- Defender Gate Dock Gates & Doors