Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 12 ft Gate W
Mfr # DG20-10-SG-LH
Zoro # G001049531
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,260.99
Free 30-Day Returns
Key Features
- Opening Width 10 ft
- Gate Height 42 in
- Standards OSHA 1910.28, OSHA 1910.29
- Operation Manual
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG20-10-SG-LH
- Zoro # G001049531
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 10 ft |
Gate Height | 42 in |
Post Height | 3 23/25 ft |
Anchor Bolt Length | 6 in |
Gate Depth | 13 in |
Gate Width | 12 ft |
Anchor Bolt Diameter | 5/8 in |
Open Height | 3 1/2 ft |
Safety Guard Width | 9 1/2 in |
Post Diameter | 4 in |
Safety Guard Height | 25 in |
Safety Guard Depth | 2 1/8 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 12 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 9 1/2 in, Swing Direction Right, Lockable Yes, Overall Height 67 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Straight Back Frame, 1-1/4in Cross Braces (300001)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1000 Lb. Capacity, 5 Polyurethane Casters (952513)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10R-PH030R-14-001)
- CC NYLEX Caster Wheel, CC Nylex, 5", 1250 lb. (CDP-Z-184)
- PS INDUSTRIES Safety Gate, 25-3/4 to 29-1/2 In, Alum (LSG-27-ALU)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-1520-PCY)
- PS INDUSTRIES Double Door Metal, Yellow, 21 (LSGPSD-2030-PCY)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-2030-PCY)
- PS INDUSTRIES Double Door Metal, Yellow, 21", Steel (LSGPSD-4060-PCY)
- FABENCO Safety Gate, 24"-30", Powder Coat (G72-27PC)
- COTTERMAN Safety Gate, Unpainted, Galvanized, Steel (SG1626C51P1)
- Defender Gate Safety Gates