Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 12 ft Gate W
Mfr # DG20-10-RH
Zoro # G901049594
product price: $4,520.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$4,520.99
Free 30-Day Returns
Key Features
- Opening Width 10 ft
- Operation Manual
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Gate Height 42 in
- Standards OSHA 1910.28, OSHA 1910.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Defender Gate
- MFR # DG20-10-RH
- Zoro # G901049594
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 10 ft |
Gate Height | 42 in |
Post Height | 3 23/25 ft |
Open Height | 3 1/2 ft |
Post Diameter | 4 in |
Anchor Bolt Diameter | 5/8 in |
Anchor Bolt Length | 6 in |
Gate Depth | 13 in |
Gate Width | 12 ft |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 12 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Swing Direction Left, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Fork Mounted Drum Grab, For 55 gal. Drums (240048)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 10 in. W (3241514-TRD24)
- VESTIL Pallet Truck, Brake, 5.5K, 27x48 (PM5-2748-HB)
- GLOBAL INDUSTRIAL 16 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Yellow, 42-3/5L x 30W x 35-3/5H (800315YL)
- CONDOR Adjstbl Sfty Gate, 19 to21-1/2in, 2-1/2inW (31TT51)
- PS INDUSTRIES Gate, 96" to 120" Adj. Opening (ESG-120-PCY)
- GLOBAL INDUSTRIAL Adjustable Safety Swing Gate, 24in-40inW Opening, Yellow (708537YL)
- FABENCO Safety Gate, 18"-24", Stainless Steel (G94-21)
- JEWETT CAMERON COMPANIES Adjust-A-Gate CL013619 Adjustable Walkgate Kit 72"W x 48"H, White (CL 013619)
- PS INDUSTRIES Gate, 28-3/4" to 32-1/2" Adj. Opening (LSGF-30-PCY)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Galvanized (SCG-W-G)
- Defender Gate Dock Gates & Doors