Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 12 ft Gate W
Mfr # DG20-10-LH
Zoro # G301049521
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,431.99
Free 30-Day Returns
Key Features
- Opening Width 10 ft
- Gate Height 42 in
- Standards OSHA 1910.28, OSHA 1910.29
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG20-10-LH
- Zoro # G301049521
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 10 ft |
Gate Height | 42 in |
Anchor Bolt Diameter | 5/8 in |
Gate Depth | 13 in |
Post Height | 3 23/25 ft |
Open Height | 3 1/2 ft |
Gate Width | 12 ft |
Post Diameter | 4 in |
Anchor Bolt Length | 6 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 12 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Swing Direction Right, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Assembly, 20 ft. (EW-17)
- DAYTON Air Chain Hoist, 500 lb.Cap., 10 ft. Lift (29XL85)
- VESTIL POLY YELLOW LIFT WEB SLING 2 IN X 6 FT (SLD-2-F-6-YL)
- SIMPLE STRAP SMPL STRAP HD TIEDWN BLK (SS-2-BLK)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG1626SP1S)
- VESTIL Ovrhd Door Guard with Flag 120 In. (ODG-120-F)
- PS INDUSTRIES Gate, 31-3/4" to 35-1/2" Adj. Opening (LSGF-33-GAL)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-PCY)
- PS INDUSTRIES Safety Gate, 25-3/4 to 29-1/2 In, Alum (LSG-27-ALU)
- PS INDUSTRIES Single Door Metal, Gray, 21", SS (LSGPS-2030-GAL)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG2440SP1S)
- Defender Gate Safety Gates