Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 12 ft Gate W
Mfr # DG10-10-SG-RH
Zoro # G401049551
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,949.99
Free 30-Day Returns
Key Features
- Opening Width 10 ft
- Standards OSHA 1910.28, OSHA 1910.29
- Gate Height 42 in
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG10-10-SG-RH
- Zoro # G401049551
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 10 ft |
Gate Height | 42 in |
Overall Height | 67 in |
Post Height | 3 23/25 ft |
Anchor Bolt Diameter | 5/8 in |
Open Height | 3 1/2 ft |
Anchor Bolt Length | 6 in |
Safety Guard Depth | 2 1/8 in |
Post Diameter | 4 in |
Gate Depth | 13 in |
Safety Guard Height | 25 in |
Gate Width | 12 ft |
Safety Guard Width | 9 1/2 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 12 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 9 1/2 in, Swing Direction Left, Lockable Yes, Overall Height 67 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Top Lock Brake, Loads Up To 210 lb (PGT30748ZN-TPR33(GG))
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/8-11in, 60 ft.-lb, 3/4in (23003)
- ZORO SELECT Standard Plate Caster, Swivel, 350 lb. (P12S-HR040D-P2)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 700 lb. (65-UAB-0421-S)
- CONDOR Adjustable Safety Gate, 37to39-1/2in, 1ftH (31TT73)
- CONDOR Adjustble Sfty Gate, 31in to33-1/2in, 1ftH (31TT71)
- LITTLE GIANT Adjustable Spring Safety Gate, Gate with Easy Mount Kit (SGSREM)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Galvanized (SCG-W-G)
- PS INDUSTRIES Safety Gate, 25-3/4 to 29-1/2 In, Alum (LSG-27-ALU)
- EGA Self-Closing Gate, Wide, 24-40", Yellow (SCG-W-Y)
- GLOBAL INDUSTRIAL Adjustable Safety Swing Gate, 24in-40inW Opening, Yellow (708537YL)
- Defender Gate Safety Gates