Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 12 ft Gate W
Mfr # DG10-10-SG-LH
Zoro # G601049580
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,949.99
Free 30-Day Returns
Key Features
- Opening Width 10 ft
- Standards OSHA 1910.28, OSHA 1910.29
- Operation Manual
- Gate Height 42 in
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG10-10-SG-LH
- Zoro # G601049580
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 10 ft |
Gate Height | 42 in |
Gate Width | 12 ft |
Anchor Bolt Length | 6 in |
Post Height | 3 23/25 ft |
Gate Depth | 13 in |
Post Diameter | 4 in |
Safety Guard Depth | 2 1/8 in |
Safety Guard Width | 9 1/2 in |
Anchor Bolt Diameter | 5/8 in |
Safety Guard Height | 25 in |
Open Height | 3 1/2 ft |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 12 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 9 1/2 in, Swing Direction Right, Lockable Yes, Overall Height 67 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch MRI Safe Casters, 10mm Threaded Stem, Set of 4, 4PK (SCC-TS02S75-TPR-GRY-M10X22-MRI-4)
- BULK-STRAP Slip Lock, 1 1/2" W, Black, PK10 (MS15)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 6ft. L (SFERSST2-06)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX70)
- ERECTASTEP Safety Gate, 16 to 36 In, Alum (11792)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-2030-GAL)
- CONDOR Adjustable Safety Gate, 17in to 18-1/2in (31TT66)
- PS INDUSTRIES Double Door Metal, Yellow, 21", Steel (LSGPSD-4060-PCY)
- FABENCO Safety Gate, 28"-30.5", Steel (R70-27)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 28-30.5in (A71-27)
- CONDOR Adjstbl Sfty Gate, 19 to21-1/2in, 2-1/2inW (31TT51)
- Defender Gate Safety Gates