Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 12 ft Gate W
Mfr # DG10-10-LH
Zoro # G801049601
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,657.99
Free 30-Day Returns
Key Features
- Opening Width 10 ft
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Operation Manual
- Standards OSHA 1910.28, OSHA 1910.29
- Gate Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG10-10-LH
- Zoro # G801049601
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 10 ft |
Gate Height | 42 in |
Anchor Bolt Length | 6 in |
Gate Depth | 13 in |
Post Diameter | 4 in |
Gate Width | 12 ft |
Open Height | 3 1/2 ft |
Post Height | 3 23/25 ft |
Anchor Bolt Diameter | 5/8 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 12 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Swing Direction Right, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, TPR, 8 in., 675 lb. (P21R-RCP080K-14)
- ZORO SELECT Guard Rail, 10 ft. L, 12 In. H (GR-H2R-BO-10-YL)
- ZORO SELECT Fork Extensions, 108in.L x 5inW, Strap, PK2 (35LU39)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME2)
- FABENCO Safety Gate, 36"-42", Powder Coat (G72-39PC)
- GLOBAL INDUSTRIAL 16 to 141W Steel Portable Barricade Gate With Casters (955042)
- GLOBAL INDUSTRIAL Steel Portable Barricade Gate Replacement Sign, Aluminum, For 652923 (708364RPL)
- CONDOR Adjustable Safety Gate, Standard, 2-1/2inW (31TT43)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 22-24.5in (A71-21)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Yellow (SCG-N-Y)
- PS INDUSTRIES Double Door Metal, Yellow, 21", Steel (LSGPSD-4060-PCY)
- Defender Gate Dock Gates & Doors