Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 11 ft Gate W
Mfr # DG20-9-SG-LH
Zoro # G501049543
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,169.99
Free 30-Day Returns
Key Features
- Opening Width 9 ft
- Operation Manual
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Standards OSHA 1910.28, OSHA 1910.29
- Gate Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG20-9-SG-LH
- Zoro # G501049543
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 9 ft |
Gate Height | 42 in |
Post Diameter | 4 in |
Gate Depth | 13 in |
Safety Guard Width | 8 1/2 in |
Open Height | 3 1/2 ft |
Gate Width | 11 ft |
Post Height | 3 23/25 ft |
Safety Guard Depth | 2 1/8 in |
Anchor Bolt Length | 6 in |
Anchor Bolt Diameter | 5/8 in |
Safety Guard Height | 25 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 11 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 8 1/2 in, Swing Direction Right, Lockable Yes, Overall Height 67 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck, 2000 lb., 76" L x 16" W (HE-1672)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 2 in W, Polyester, Yellow (EN1802DX3)
- ZORO SELECT Rgd Plate Castr, Rubbr, 2-1/2 in., 175 lb, A (1UKV2)
- DUTTON-LAINSON Left Handed Winch (15049)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-3040-GAL)
- PS INDUSTRIES Gate, 60" Adj. Opening (SMZMM060)
- VESTIL Safety Lift Gate, 96" (SLG-8)
- CONDOR Adjustable Safety Gate, 37to39-1/2in, 1ftH (31TT73)
- GLOBAL INDUSTRIAL Adjustable Safety Swing Gate, 16-26W Opening, Yellow (708536YL)
- CONDOR Adjustbl Sfty Gate, 37to39-1/2in, 2-1/2inW (31TT57)
- PS INDUSTRIES Safety Gate, 25-3/4 to 29-1/2 In, Alum (LSG-27-ALU)
- Defender Gate Safety Gates