Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 11 ft Gate W
Mfr # DG20-9-RH
Zoro # G701049596
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,337.99
Free 30-Day Returns
Key Features
- Opening Width 9 ft
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Gate Height 42 in
- Operation Manual
- Standards OSHA 1910.28, OSHA 1910.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG20-9-RH
- Zoro # G701049596
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 9 ft |
Gate Height | 42 in |
Post Height | 3 23/25 ft |
Anchor Bolt Length | 6 in |
Gate Width | 11 ft |
Gate Depth | 13 in |
Post Diameter | 4 in |
Open Height | 3 1/2 ft |
Anchor Bolt Diameter | 5/8 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 11 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Swing Direction Left, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (CF005-10)
- WESCO Drum Truck, For 30/55/85 Stll, Poly, Fiber (240150)
- GPS - GENERIC PARTS SERVICE Reverse Button For Toyota 7HBW23 Pallet Trucks (TO 00590-47054-71)
- GREAT LAKES INDUSTRY Torque Limiter, 1in Bore Dia. (350 x 1.000)
- PS INDUSTRIES Gate, 22-3/4" to 26-1/2" Adj. Opening (LSGF-24-PCY)
- KEE SAFETY Kee Safety SGNA040PC Self-Closing Safety Gate, 38.5" - 42" Length, Safety Yellow (SGNA040PC)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Yellow (SCG-N-Y)
- VESTIL Steel Expand-A-Gate Casters, 15-144 W (EXGATE-30-C)
- KEE SAFETY Kee Safety SGNA021GV Self-Closing Safety Gate, 19.5" - 23" Length, Galvanized (SGNA021GV)
- VESTIL Steel Expand-A-Gate 15 To 144", Width (EXGATE-30)
- PS INDUSTRIES Double Door Metal, Yellow, 21", Steel (LSGPSD-4060-PCY)
- Defender Gate Safety Gates