Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 11 ft Gate W
Mfr # DG10-9-SG-RH
Zoro # G501049567
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,904.99
Free 30-Day Returns
Key Features
- Opening Width 9 ft
- Gate Height 42 in
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Operation Manual
- Overall Height 67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG10-9-SG-RH
- Zoro # G501049567
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 9 ft |
Gate Height | 42 in |
Overall Height | 67 in |
Gate Width | 11 ft |
Anchor Bolt Diameter | 5/8 in |
Post Height | 3 23/25 ft |
Gate Depth | 13 in |
Safety Guard Height | 25 in |
Safety Guard Depth | 2 1/8 in |
Open Height | 3 1/2 ft |
Post Diameter | 4 in |
Safety Guard Width | 8 1/2 in |
Anchor Bolt Length | 6 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 11 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 8 1/2 in, Swing Direction Left, Lockable Yes, Overall Height 67 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE2801NFX6)
- VESTIL Lift Master Fork Truck Boom (LM-EBNT-4-24)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501L2)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (WLSR104246)
- CONDOR Adjustbl Sfty Gate, 37to39-1/2in, 2-1/2inW (31TT57)
- PS INDUSTRIES Gate, 28-3/4" to 32-1/2" Adj. Opening (LSGF-30-PCY)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513462)
- VESTIL Steel Expand-A-Gate Casters, 15-144 W (EXGATE-30-C)
- VESTIL Safety Lift Gate, 96" (SLG-8)
- KEE SAFETY Kee Safety SGNA040PC Self-Closing Safety Gate, 38.5" - 42" Length, Safety Yellow (SGNA040PC)
- EGA PRODUCTS Self Closing Swing Gate, 16"-26" Opening, Finish: Galvanized (SCG-N-G)
- Defender Gate Safety Gates