Shop All Safety Gates
Defender Gate
Safety Gate, Manual, Steel, 11 ft Gate W
Mfr # DG10-9-SG-LH
Zoro # G501049604
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,904.99
Free 30-Day Returns
Key Features
- Opening Width 9 ft
- Standards OSHA 1910.28, OSHA 1910.29
- Gate Height 42 in
- Operation Manual
- Includes (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Defender Gate
- MFR # DG10-9-SG-LH
- Zoro # G501049604
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 9 ft |
Gate Height | 42 in |
Post Diameter | 4 in |
Post Height | 3 23/25 ft |
Safety Guard Depth | 2 1/8 in |
Open Height | 3 1/2 ft |
Anchor Bolt Length | 6 in |
Anchor Bolt Diameter | 5/8 in |
Gate Width | 11 ft |
Gate Depth | 13 in |
Safety Guard Width | 8 1/2 in |
Safety Guard Height | 25 in |
Description
Safety Gate, Operation Manual, Gate Height 42 in, Gate Width 11 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Safety Guard Depth 2 1/8 in, Safety Guard Height 25 in, Safety Guard Width 8 1/2 in, Swing Direction Right, Lockable Yes, Overall Height 67 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (DW03TPP100TLHK01)
- US CARGO CONTROL Airline-Style Track Fastener Pack 1-1/2" Bolts w/ Nut & Washer - 10 pk (ATFASTPACK)
- US CARGO CONTROL 2" x 27' Yellow Ratchet Strap w/ Flat Snap Hook (5027FSH-Y)
- WAYNE WATER SYSTEMS Wayne Water Systems PLS100 Stainless Steel Housing (PLS100)
- CONDOR Adjustbl Sfty Gate, 28in to 30-1/2in, 1ftH (31TT70)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 6 ft. (MGHMM072042)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG2440ZC1P1S)
- FABENCO Safety Gate, 31"-33.5", Powder Coat (Z70-30PC)
- PS INDUSTRIES Gate, 31-3/4" to 35-1/2" Adj. Opening (LSGF-33-GAL)
- EGA Self-Closing Gate, Wide, 24-40" (SCG-W-G)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Yellow (SCG-N-Y)
- Defender Gate Safety Gates